Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Base Plate

  • Mfr # RF 30005

  • Zoro # G616556066


product price: $47.19
/ea

Key Features

Compatible Mfr. Model Number
RF 10005, RF 10006, RF 12805, RF 12806
Compatible Manufacturer Part Number
RF 10005, RF 10006, RF 12805, RF 12806
Compatible with Frame Tube Diameter
5/8 in
Material
Steel
For Use With Mfr. Model Number
RF 10005, RF 10006, RF 12805, RF 12806
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF 30005
Zoro #
G616556066
UPC #
754915300051
Country of Origin
China

Dimensions

Compatible with Frame Tube Diameter
5/8 in

Details

Compatible Mfr. Model Number
RF 10005, RF 10006, RF 12805, RF 12806
Item
Ground Base Plate
Compatible Manufacturer Part Number
RF 10005, RF 10006, RF 12805, RF 12806
Material
Steel
For Use With Mfr. Model Number
RF 10005, RF 10006, RF 12805, RF 12806
Finish
Powder Coated
For Use with Mfr Model Number
RF 10005, RF 10006, RF 12805, RF 12806
Compatible with Manufacturer Model No.
RF 10005, RF 10006, RF 12805, RF 12806
Color
Yellow
Compatible Pump Manufacturer Part Number
RF 10005, RF 10006, RF 12805, RF 12806
Compatible Manufacturer Model Number
RF 10005, RF 10006, RF 12805, RF 12806
Compatible with Manufacturer Model Number
RF 10005, RF 10006, RF 12805, RF 12806
Compatible with Mfr. Model No.
RF 10005, RF 10006, RF 12805, RF 12806
Product Type
Base Plate

Description

Ground Base Plate, Product Type Base Plate, Color Yellow, Material Steel, Finish Powder Coated, Compatible Manufacturer Part Number RF 10005, RF 10006, RF 12805, RF 12806

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.