Zoro Homepage
This item is Discontinued.
Perk Deep Cleaning Cloth Refills, 11.6 x 5.7, White, 48PK PK54909-CC

Deep Cleaning Cloth Refills, 11.6 x 5.7, White, 48PK (Discontinued)

  • Mfr # PK54909-CC
  • Zoro # G603553900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK54909-CC
Zoro #
G603553900
UPC #
718103319997
Country of Origin
United States

Dimensions

Size
11.6 x 5.7

Details

Mop End Type
Pad Refill
Mop Type
Wet/Dry Mop Pad
For Use With
Swiffer® WetJet®
Application
Floors
Material
Cloth
Color
White
Weight
1.783

Description

These deep cleaning cloth refills attract and pick up dirt, dust, and hair—including pet hair. Multi-layered absorbency traps dirty water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.