This item is Discontinued.

Perk Economy Paper Plates, 6in dia, White, 1000PK PK56517/53197

Economy Paper Plates, 6in dia, White, 1000PK (Discontinued)

  • Mfr # PK56517/53197
  • Zoro # G215509975
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK56517/53197
Zoro #
G215509975
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 in
Length
6 in
Width
6 in

Details

Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Color
White
Dinnerware Type
Plate
Compostable
No
Durability
Lightweight
Fsc Certified
No
Recyclable
No
Packs per Case
4
Sfi Certified
No
Item Weight
Lightweight
Freezer Safe
No
Number of Compartments
1
Disposable Foodware Shape
Round
Microwave Safe
No
Material
Paper
Pack Count
250
Features
Provides strength for lightweight service.
Item
Plates

Description

Use these economy plates for portable feasts. Clean up quickly by simply tossing them in the trash. Lightweight construction can handle your salad selection, sandwiches or chips.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.