
Economy Paper Plates, 9in dia, White, 100PK
Mfr # PK56516/53196
Zoro # G315510154
product price: $8.19
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.38
Key Features
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK56516/53196
Zoro #
G315510154
UPC #
-
Country of Origin
United States
Dimensions
Diameter
9 in
Width
9 in
Length
9 in
Details
Bio Based
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Color
White
Durability
Lightweight
Freezer Safe
No
Item
Plates
Recyclable
No
Item Weight
Lightweight
Fsc Certified
No
Packs per Case
1
Number of Compartments
1
Microwave Safe
No
Features
Provides strength for lightweight service.
Pack Count
100
Disposable Foodware Shape
Round
Dinnerware Type
Plate
Material
Paper
Sfi Certified
No
Description
Use these economy plates for portable feasts. Clean up quickly by simply tossing them in the trash. Lightweight construction can handle your salad selection, sandwiches or chips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.