Everyday Paper Plates, 8.5in dia, White/Teal, 125PK

  • Mfr # PK54329

  • Zoro # G115510125


product price: $17.79
/pk 125, $0.14/ea

Key Features

Bio Based
No
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK54329
Zoro #
G115510125
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8.5 in
Length
8.5 in
Width
8.5 in

Details

Bio Based
No
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Color
White/Teal
Durability
Mediumweight
Recyclable
No
Freezer Safe
No
Packs per Case
1
Item Weight
Mediumweight
Item
Plates
Number of Compartments
1
Pack Count
125
Dinnerware Type
Plate
Disposable Foodware Shape
Round
Features
Microwave-safe for limited reheating.
Fsc Certified
No
Sfi Certified
No
Microwave Safe
Yes
Material
Paper

Description

Uniquely vibrant, fun and perky design. Medium-weight paper dining option supports your co-worker's potluck creation. Greasy foods won't soak through the plate. Allows easy clean up at the end of lunch. Microwave-safe for limited reheating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.