Zoro Homepage

Heavy-Weight Paper Plates, 10in dia, White/Blue, 125PK

  • Mfr # PK54330

  • Zoro # G215510124


product price: $21.99
/pk 125, $0.18/ea

Key Features

Color
White/Blue
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Bpi Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK54330
Zoro #
G215510124
UPC #
-
Country of Origin
United States

Dimensions

Diameter
10 in
Length
10 in
Width
10 in

Details

Color
White/Blue
Bio Based
No
Disposable Foodware Coating/Lining
Uncoated
Compostable
No
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Durability
Heavyweight
Recyclable
No
Freezer Safe
No
Packs per Case
1
Fsc Certified
No
Item
Plates
Item Weight
Heavyweight
Pack Count
125
Microwave Safe
Yes
Dinnerware Type
Plate
Disposable Foodware Shape
Round
Features
Microwave-safe for limited reheating.
Number of Compartments
1
Sfi Certified
No
Material
Paper

Description

Carry the load back to your desk for a working lunch on these heavy-weight plates. Rims on the plates keep the good stuff inside and not in your lap. Greasy foods won't soak through the plate. Disposable plates support efficient cleanup after your events. Microwave-safe for limited reheating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.