Zoro Homepage

PFAS-Free Compostable Bagasse Bowls, Sugarcane, 12 oz, White, 125PK

  • Mfr # PK61285

  • Zoro # G315510253


product price: $11.89
/pk 125, $0.10/ea

Key Features

Bio Based
No
Compostable
No
Disposable Foodware Coating/Lining
Uncoated
Capacity
12 oz
Wrapped/Unwrapped
Unwrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK61285
Zoro #
G315510253
UPC #
-
Country of Origin
China

Details

Bio Based
No
Compostable
No
Disposable Foodware Coating/Lining
Uncoated
Capacity
12 oz
Wrapped/Unwrapped
Unwrapped
Color
White
Bpi Certified
No
Dinnerware Type
Bowl
Features
PFAS-free compostable standard bowls can carry a full meal without bending or soaking through.
Item
Bowls
Durability
Mediumweight
Freezer Safe
No
Recyclable
No
Item Weight
Mediumweight
Fsc Certified
No
Pack Count
125
Number of Compartments
1
Disposal Foodware Capacity
12 oz
Disposable Foodware Shape
Round
Packs per Case
1
Material
Bagasse
Sfi Certified
No
Microwave Safe
Yes

Description

Dish up your morning cereal or savor a little bit of fruit in these compostable bowls. It's unbowlievable how quickly the solid serving bowl disappears into your compost bin. The construction handles the breakroom lunch menu without leaks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.