Zoro Homepage

PFAS-Free Compostable Bagasse Plates, Sugarcane, 6in dia, White, 250PK

  • Mfr # PK61286

  • Zoro # G615510304


product price: $14.39
/pk 250, $0.06/ea

Key Features

Bio Based
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Color
White
Bpi Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK61286
Zoro #
G615510304
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
6 in
Diameter
6 in

Details

Bio Based
No
Wrapped/Unwrapped
Unwrapped
Disposable Foodware Coating/Lining
Uncoated
Color
White
Bpi Certified
No
Disposable Foodware Shape
Round
Compostable
No
Durability
Mediumweight
Freezer Safe
No
Recyclable
No
Item Weight
Mediumweight
Item
Plates
Microwave Safe
Yes
Number of Compartments
1
Fsc Certified
No
Material
Bagasse
Dinnerware Type
Plate
Packs per Case
1
Sfi Certified
No
Features
PFAS-free compostable plate can carry a full meal without bending or soaking through.
Pack Count
250

Description

Stock the break room cupboard with these compostable plates, and this plate could land in a compost bin near you. Handle the lunch or dinner service needs of the earthlings in your office break room with these sustainable plates. The sturdy design provides out-of-this-world support for your main dish and sides. They're truly out there for your staff and visitors to enjoy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.