Zoro Homepage

PFAS-Free Compostable Bagasse Plates, Sugarcane, 9in dia, White, 250PK

  • Mfr # PK61287

  • Zoro # G515510176


product price: $41.29
/pk 250, $0.17/ea

Key Features

Bio Based
No
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Color
White
Disposable Foodware Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK61287
Zoro #
G515510176
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Diameter
9 in

Details

Bio Based
No
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Color
White
Disposable Foodware Shape
Round
Durability
Mediumweight
Wrapped/Unwrapped
Unwrapped
Features
PFAS-free compostable plate can carry a full meal without bending or soaking through.
Compostable
No
Recyclable
No
Item Weight
Mediumweight
Item
Plates
Fsc Certified
No
Packs per Case
1
Freezer Safe
No
Material
Bagasse
Pack Count
250
Sfi Certified
No
Number of Compartments
1
Dinnerware Type
Plate
Microwave Safe
Yes

Description

Stock the break room cupboard with these compostable plates, and this plate could land in a compost bin near you. Handle the lunch or dinner service needs of the earthlings in your office break room with these sustainable plates. The sturdy design provides out-of-this-world support for your main dish and sides. They're truly out there for your staff and visitors to enjoy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.