Zoro Homepage

0947DP2CHR 4.31 in. Barrel Bolt Chrome Plated Bronze

  • Mfr # 3003.3362

  • Zoro # G516503276


product price: $51.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003.3362
Zoro #
G516503276
UPC #
-
Country of Origin
China

Description

Barrel Bolt 4-5/16" x 1-7/16" Chrome Plated Bronze Body and Keeper. 3/8" Diameter bolt. Includes High Impact Black Nylon Bulkhead Keeper. Keeper Easily Installs in a 5/8" Hole.Supplied with friction pad to eliminate rattle and provide smooth operations. Specifications Size: 4.31" Dimension: 6.75" H x 1" W x 3" L Weight: 2.14 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.