Zoro Homepage

1 Inch Thru-Hull Fitting for Hose Plastic

  • Mfr # 0328DP6

  • Zoro # G715834218


product price: $22.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0328DP6
Zoro #
G715834218
UPC #
85226034145
Country of Origin
China

Description

Perko 1-1/2in. Thru-Hull Fitting f/ Hose Plastic
-Molded White Plastic
-Broad Flange
Technical Information:
-Hose Size Inches: 1
-Mounting Hole Diameter Inches: 1-5/16
-Maximum Hull Thickness Inches: 1-1/2
-O.D. Flange Inches: 2-1/4
-Model Number: 0328DP6
-Ship Weight: 2.0/7.3 lbs.
Product : PERKO 1in. THRU-HULL FITTING F/ HOSE PLASTIC Manufacturer : PERKO Manufacturer Part No : 0328DP6 UPC : 085226034145

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.