Zoro Homepage
This item is Discontinued.
Perko 12V Bi-Color Bow Light Horizontal Mount Chrome Plated 0972DP0CHR

12V Bi-Color Bow Light Horizontal Mount Chrome Plated (Discontinued)

  • Mfr # 0972DP0CHR
  • Zoro # G5070537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0972DP0CHR
Zoro #
G5070537
UPC #
85226302138
Country of Origin
United States

Description

Perko 12V Bi-Color Bow Light Horizontal Mount Chrome Plate. Technical Information, Chrome plated brass or stainless steel top, Black plastic case, Certified for use on sail or power driven vessels under 12 meters (39.4 ft.) in length, 12 volt, O.D. Base: 2-3/8", Screw Size: #4, Finish: Chrome brass, Vertical Height Inches: 7/8, Model Number: 0972DP0CHR, Ship Weight: 1.1/4.5 ,.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.