Zoro Homepage

12V LED Bi-Color Navigation Light - Black/Stainless Steel

  • Mfr # 0655001BLS

  • Zoro # G212300285


product price: $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0655001BLS
Zoro #
G212300285
UPC #
85226786839
Country of Origin
Unknown

Description

12V LED Bi-Color Navigation Light - Black/Stainless Steel Features: High tech, self-contained LED modules New stylish designs: Classic or Rounded Variety of top options: Plain or Stainless Steel Standard Colors: Black or White 2-Mile USCG 2nm Certified Meets global specifications for EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nm Specifications: Voltage: 12 Volt LED Amperage: 0.21 amps Wattage: 2.5 watts Screw Size: #6 P.H.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.