Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perko 12V Led Bicolor Navigation Light Black 0655002BLK

12V Led Bicolor Navigation Light Black (Discontinued)

  • Mfr # 0655002BLK
  • Zoro # G707712258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0655002BLK
Zoro #
G707712258
UPC #
85226786860
Country of Origin
Unknown

Description

12V LED BiColor Navigation Light Black Rounded Features High tech, selfcontained LED modules New stylish designs Classic or Rounded Variety of top options Plain or Stainless Steel Standard Colors Black or White 2Mile USCG 2nm Certified Meets global specifications for ENISO 190092015, ABYC A16 2016, 1972 COLREGS, RCD 201353EU USCG 33 CFR 2nm Specifications Voltage 12 Volt LED Amperage 021 amps Wattage 25 watts Screw Size 6 PH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.