Zoro Homepage
This item is Discontinued.
Perko 12V Vertical Mount Side Lights Chrome Plated Brass 0955DP0CHR

12V Vertical Mount Side Lights Chrome Plated Brass (Discontinued)

  • Mfr # 0955DP0CHR
  • Zoro # G5068245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0955DP0CHR
Zoro #
G5068245
UPC #
85226296604
Country of Origin
United States

Description

Perko 12V Vertical Mount Side Lights Chrome Plated Brass. Technical Information, Chrome plated brass or stainless steel top, Black plastic case, Certified for use on sail or power driven vessels under 12 meters , (39.4 ft.) in length, 12 volt, Projection: 5/8", Length: 4-14", Width: 2-3/8", Screw Size: #4, Finish: Chrome brass, Vertical Height Inches: 7/8, Model Number: 0955DP0CHR, Ship Weight: 2.8/4.7.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.