Zoro Homepage

14in Folding Mount Pole Light - White All Round Light

  • Mfr # 1670DP0ALU

  • Zoro # G012300133


product price: $76.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670DP0ALU
Zoro #
G012300133
UPC #
85226789250
Country of Origin
Unknown

Description

14in Folding Mount Pole Light - White All Round Light This Perko light is certified for use on power-driven vessels under 20 meters 65.6 feet in both the USA and European markets. Features: New stylish high-tech design with a self-contained LED module LED optics adjust based on pole mount angles 3/4 in. silver and black anodized aluminum poles Includes both horizontal and vertical mount bases 2-mile USCG 2nm certified Specifications: Package Quantity: 5 Approx. Overall Height: 14 in. Voltage: 12 Volt DC Wattage: 1.28 watts Amperage: 0.10 amps Screw Size: #8 Pole: 3/4 in. aluminum tube Meets Global Specs for: ABYC C-5, NMMA Type Accepted, EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nm *Sold as a pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.