
2" Ips Intake Strainer Bronze
Mfr # 0493009PLB
Zoro # G6848607
product price: $901.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0493009PLB
Zoro #
G6848607
UPC #
85226175589
Country of Origin
United States
Description
Perko 2" IPS Intake Strainer Bronze, PERKO Intake Strainer are designed for easy installation and cleaning., Features include mounting lugs cast into both sides to assure universal, mounting, four outside tie rods and a 316 stainless steel strainer basket to, minimize electrolysis. Screen hole diameter .077 inches, 46% open area., Hinged lugs for the cast bronze cover permit easy removal and cleaning of, the strainer basket. A drain plug in the bottom casting is provided for easily removing sediment and draining for winterizing., Cast bronze., Please note: Spare parts for this item are NOT interchangeable with, the Perko 0593 Flushing Strainer., Technical Information: Pipe Size Inches: 2, Height Overall Inches: 16, Width Overall Inches: 7-1/2, Model Number: 0493009PLB, Dimensions Cylinder Inches: 6 x 12, Dimensions Basket Inches: 3-5/16 x 12-1/4, Open Area to Pipe Size Ratio: 13.1, Ship Weight: 18.0, Spare Gasket Kit: 0493DP999M (or) 99R,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.