Zoro Homepage

24 in Folding Mount Pole Light, Black

  • Mfr # 1670DP2BLK

  • Zoro # G815575691


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670DP2BLK
Zoro #
G815575691
UPC #
85226790089
Country of Origin
Unknown

Description

24'' Folding Mount Pole Light - BlackFeatures:Black TubeStylish high-tech design with self-contained LED moduleLED optics adjust based on pole mount angles3/4'' black anodized aluminum polesSize: 24''Each retail package includes both horizontal and vertical mount basesMeets Global Specs for ABYC C-5, NMMA Type Accepted, EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nmSpecifications:Voltage: 12 Volt DCWattage: 1.28 wattsAmperage: 0.10 amps2-Mile USCG 2nm CertifiedScrew Size: #8Pole: 3/4'' Aluminum Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.