
24in Folding Mount Pole Light - White All Round Light
Mfr # 1670DP2ALU
Zoro # G914543874
product price: $98.39
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1670DP2ALU
Zoro #
G914543874
UPC #
85226789274
Country of Origin
Unknown
Description
24in Folding Mount Pole Light - White All Round Light This Perko light is certified for power-driven vessels under 20 meters 65.6 feet in the USA and European markets.Features: Stylish, high-tech design with a self-contained LED module LED optics adjust based on pole mount angles 3/4 in. silver and black anodized aluminum poles Includes both horizontal and vertical mounts 2-mile USCG 2nm certified Specifications: Package Quantity: 5 Approx. Overall Height: 24 in. Voltage: 12 Volt DC Wattage: 1.28 watts Amperage: 0.10 amps Screw Size: #8 Pole: 3/4 in. aluminum tube Meets Global Specs for ABYC C-5, NMMA Type Accepted, EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.