Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perko 3/4" Intake Strainer W/ Lightweight Clear Body 0443005PLB

3/4" Intake Strainer W/ Lightweight Clear Body (Discontinued)

  • Mfr # 0443005PLB
  • Zoro # G6852834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0443005PLB
Zoro #
G6852834
UPC #
85226775376
Country of Origin
United States

Description

Lightweight Intake Water Strainer - Clear Body - 3/4" Pipe Size. PERKO Water Strainers are Designed for Easy Installation and Cleaning. , Features Include Mounting Lugs Cast into Both Sides to Assure Universal Mounting, four outside tie rods and a 316 Stainless Steel Strainer Basket to minimize electrolysis. The diameter of the screen holes is 0.079" providing 47% open area, among the highest in the industry for cylindrical strainer baskets. , Hinged Lugs for the Cast Bronze Cover Permit Easy Removal and Cleaning of the Strainer Basket., A Drain Plug in the Bottom Casting is Provided for Easily Removing Sediment and Draining for Winterizing., Features: Cast Bronze with Clear Polymer Body, Our Lightest Weight Strainer, Many Replacement Parts in Common with Other PERKO Strainers , Specifications: Pipe Size: 3/4", Height Overall: 8-5/8", Width Overall: 4-1/2", Depth Overall: 8-1/2", Dimensions Cylinder - O.D. x Length: 3-1/2" x 6-5/8", Open Area Dimensions Basket: 1-13/16" x 6-1/4", Each Side Open Area Ratio: 25:1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.