Zoro Homepage

42in White LED All-Round Navigation Light

  • Mfr # 1444DP5ALU

  • Zoro # G814543851


product price: $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1444DP5ALU
Zoro #
G814543851
UPC #
85226788314
Country of Origin
Unknown

Description

42in White LED All-Round Navigation Light Features: Polymer Top and Base with Clear Frosted Lens New stylish high-tech design with self-contained LED module LED optics adjust based on pole mount angles Available in standard pole lengths from 24in to 60in Fits all Perko 0 degrees and 5 degrees plug-in mounting bases The retail package includes locking and large threaded collars Meets Global Specs for ABYC C-5, NMMA Type Accepted, EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nm Meets Current USA and European Standards for LED Navigation Lights Specifications: Voltage: 12 Volt DC Wattage: 1.28 watts Amperage: 0.10 amps 2-Mile USCG 2nm Certified Screw Size: #8 Pole: 3/4in Aluminum Tube Fits Bases: 1045, 1046, 1047, 1048, 1049 1060

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.