
48in White All Round Light - Plug In Pole Light - Fold In Half
Mfr # 1665DP6ALU
Zoro # G112300156
product price: $138.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1665DP6ALU
Zoro #
G112300156
UPC #
85226788727
Country of Origin
Unknown
Description
48in White All Round Light - Plug In Pole Light - Fold In Half This Perko light is certified for use on power-driven vessels under 20 meters 65.6 feet in both the USA and European markets. Features: Polymer top and base with clear frosted lens New stylish high-tech design with a self-contained LED module LED optics adjust based on pole mount angles Available in standard pole lengths from 48in to 60in Fits all Perko 0 degrees and 5 degrees plug-in mounting bases Includes locking and large threaded collars 2-mile USCG 2nm certified Specifications: Package Quantity: 5 Approx. Pole Length: 48 in. Voltage: 12 Volt DC Wattage: 1.28 watts Amperage: 0.10 amps Screw Size: #8 Meets Global Specs for: ABYC C-5, NMMA Type Accepted, EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nm NMMA Type Accepted Number: 2619594 *Sold as a pack of 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.