Zoro Homepage

5/8" Thru-Hull Fitting F/ Hose Bronze

  • Mfr # 0350004DPP

  • Zoro # G4681802


product price: $29.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0350004DPP
Zoro #
G4681802
UPC #
85226036064
Country of Origin
United States

Description

Perko 5/8" Thru-Hull Connection f/ use with Hose Bronze, Flange is machined to fit and grooved to retain bedding compound neck is, threaded to approximately 3/16 inch from flange., Cast bronze, plain or chromed brass, Regular or short length versions , Regular Length- Fits maximum hull thickness up to 2 inches, Short Length- For thin hull sections up to 5/8 inches maximum, Technical Information Regular Length - Plain Bronze: Hose Size Inches: 5/8, Mounting Hole Diameter Inches: 13/16 , Maximum Hull Thickness Inches: 1-1/16, O.D. Flange Inches: 1-1/2, Model Number: 0350004DPP, Ship Weight: 1.9/3.0 lbs.,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.