Zoro Homepage

Chrome-Plated Horizontal-Mount Bi-Color Light

  • Mfr # 0972DPOSTS

  • Zoro # G515695361


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0972DPOSTS
Zoro #
G515695361
UPC #
85226370335
Country of Origin
United States

Details

Material
Steel

Description

Horizontal Mount Bi-Color Light. 1-mile visibility. Certified A-16 for replacement use only. Polished, Stainless Steel Top with Polymer Base. O.D. Base: 2-3/8, Height: 1-5/8 12V Bulb Included. Wattage: 10W, Amperage: .80A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.