Zoro Homepage

Chrome Pltd Surf Mount 5" O.D.(4" Lens) Dome Light W/

  • Mfr # 0300DP1CHR

  • Zoro # G5062383


product price: $58.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0300DP1CHR
Zoro #
G5062383
UPC #
85226095061
Country of Origin
United States

Description

Surface Mount Dome Light, (0300), Bronze Base, Brass Body, Polished Chrome Plated, for 12, 24 and 32 Volts , Tech Info, O.D. Globe Base: 4", O.D. Base: 5", Depth: 1-7/8", Wattage of Bulb: 11w, Max Wattage: 17w.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.