
Combination Masthead White All-Round Light - 12V
Mfr # 1124DP2CHR
Zoro # G514543885
product price: $176.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1124DP2CHR
Zoro #
G514543885
UPC #
85226023521
Country of Origin
Unknown
Description
Combination Masthead White All-Round Light - 12V This Perko light is certified for use on sail or power driven vessels under 20 Meters 65.6 ft. in length.Features: 5 combinations of masthead lights are included Two light compartments masthead/anchor Chrome plated zinc alloy mounting base Waterproof cover for mounting base Stow-a-way plug-in type pole Polymer adapter for flat or “V type 45-degree windshields Gold plated contacts 3-Mile USCG 3nm certified Specifications : Vertical Height: 22 in. Voltage: 12 Volt two bulbs included Wattage: 10 watts each compartment Amperage: 80 amps each compartment Pole: 3/4 in. diameter anodized Pole Rake: 45-degrees Screw Size: #8 *Sold as a pack of 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.