Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perko Delta Series 48" White All Round Pole Light 1470DP6CHR

Delta Series 48" White All Round Pole Light (Discontinued)

  • Mfr # 1470DP6CHR
  • Zoro # G5065996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470DP6CHR
Zoro #
G5065996
UPC #
85226357299
Country of Origin
United States

Description

Construction: Contemporary Styling , Plastic Top , 12 Volt Bulb , 3/4" Diameter Anodized Tube , Stow-A-Way Plug-In Pole , Wide 40 Head Adjustability (+-20 deg) , 2 Screws Positions for Multiple Base Applications , 2 Globes Included , Large Threaded Collar , Locking Collar , The new Delta Series is the Ultimate Replacement Pole Light. The series offers the features of virtually every other replacement pole light on the market all in one single package., Universal Type - DP Package includes two globes. A reduced glare globe preserves night vision while under way. A fully clear globe functions as a traditional globe offering cockpit illumination while still metting navigation light requiremments. No tools are required. Globes simply screw on and off., Universal Fit - DP Packages light includes two collars and provides two key slot screw positions so that the Delta series fits more popular bases than any other light on the market., Universal Angle - The big 40 degree (+-20 deg) tilt range of the Delta series can be easily and widely adjusted. This allows Delta series lights to match all other popular base angles. In addition, the Delta series lights can be adjusted even further to match most custom bent pole applications supplied as original equipment on many boats..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.