Zoro Homepage

Horizontal Mount Stern Light, Stainless Steel

  • Mfr # 0965DP0STS

  • Zoro # G210633644


product price: $62.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0965DP0STS
Zoro #
G210633644
UPC #
85226370328
Country of Origin
United States

Description

Horizontal Mount Stern Light - Stainless Steel This horizontal-mount stern light is for use on sail or power-driven vessels under 20 meters 65.6 ft. in length. This light meets the USCG requirements for 12-volt applications but can also be used as 24-volt A.B.Y.C. A-16 certified lights on boats built prior to 11/1/03. Features: Polished stainless steel top Black polymer base 2-Mile USCG 2nm certified Specifications: Bulb: 12 Volt Included Wattage: 10 watts Amperage: .80 amps O.D. Base: 2-3/8 in. Height: 1-5/8 in. Screw Size: #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.