Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightship 50 LED High Performance Floodlight, 12/24V, Black

  • Mfr # 1643050F0B

  • Zoro # G615575617


product price: $657.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1643050F0B
Zoro #
G615575617
UPC #
85226790867
Country of Origin
Unknown

Description

Lightship 50 LED High Performance Floodlight - 12/24V - BlackThis Perko floodlight has 7,500 lumens and 5000K neutral white optics.Features:Black housingMarine-grade aluminum mounting bracket included Specifications:Dimensions: 7.0'' x 5.5'' x 1.9'' with bracketBeam Angle: 80 deg FloodVoltage: 12VDC, 24VDC, 32VDC auto-detectCurrent Draw: 3.8A at 12VDC / 1.9A at 24VDCTotal Power Consumption: 50 watts at 12VDCWeight: 2.3 lbs.Water Resistance: IP68 CertifiedTemperature Range: -40 degC to 55 degCVibration Resistance: MIL-STD-202G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.