
Masthead/White All-Round Navigation Light - 12V
Mfr # 0200MABW01
Zoro # G214543840
product price: $280.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0200MABW01
Zoro #
G214543840
UPC #
85226774508
Country of Origin
Unknown
Description
Masthead/White All-Round Navigation Light - 12V Features: White Polymer Clear Frosted Lenses 2-Mile USCG 2nm Certified All-Round Light 3-Mile USCG 3nm Certified Masthead Light Technical Specifications: Voltage: 12 Volt Bulb Included Wattage: Upper: 25 watts / Lower: 10 watts Amperage: 25 watts 12V: 2.08 amps / 24V: 1.04 amps, 10 watts 12V: .83 amps / 24V: .42 amps Screw Size: #10 Height Overall: 8-5/8in Height Lens: 2-3/4in O.D. Base Inches: 3-5/16in Visibility Arc: 360 degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.