
Mini Mount Plug In Base 2-Pin Black
Mfr # 1049P00DPB
Zoro # G4642645
product price: $42.85
/eaKey Features
Material
Polymer
Features
Water Proof, Pigtail Leads; Waterproof Snap-On Cover
Compatibility
Perko All-Round Pole Lights Series: 1401; 1441; 1443; 1461; Perko Bi-Color Pole Lights Series: 1614; 1618
Number of Pins
2
Product Type
Mounting Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1049P00DPB
Zoro #
G4642645
UPC #
85226351549
Country of Origin
United States
Dimensions
Diameter
1.9 in
Details
Material
Polymer
Features
Water Proof, Pigtail Leads; Waterproof Snap-On Cover
Compatibility
Perko All-Round Pole Lights Series: 1401; 1441; 1443; 1461; Perko Bi-Color Pole Lights Series: 1614; 1618
Number of Pins
2
Product Type
Mounting Adapter
Series
1049
Device Supported
Pole Light
Product Color
Black
Description
Mini Mount Plug-In Type Base, (1049), Plain Black Cap Insert and Waterproof Snap-On Cover, Black Plastic Base, Pigtail Leads , Cap Type Black, # of Pins 2, O.D. Base Dims 1-15/16, Fits Figs. 1401, 1441, and 1461 Series All-Round Pole Lights and 1614 Series Bi-Color Pole Lights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.