Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perko Perko 1074DP2BLK LED Utility Light with Snap-On Front Cover for 1.75" Diameter Hole - Black Polymer 1074DP2BLK

Perko 1074DP2BLK LED Utility Light with Snap-On Front Cover for 1.75" Diameter Hole - Black Polymer (Discontinued)

  • Mfr # 1074DP2BLK
  • Zoro # G902474173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074DP2BLK
Zoro #
G902474173
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2.3 in
Length
2.3 in

Details

Voltage Range
12V DC
Material
Polymer
Color
Black
Mounting Type
Flush Mount
Item
Work Light
Bulb Type
LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.