
Red/Green Horizontal Mount Side Light - Pair - Stainless Steel
Mfr # 0626DP0STS
Zoro # G412300184
product price: $201.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0626DP0STS
Zoro #
G412300184
UPC #
85226789076
Country of Origin
Unknown
Description
Red/Green Horizontal Mount Side Light - Pair - Stainless Steel This Perko light is certified for use on power-driven vessels under 20 meters 65.6 feet in both the USA and European markets. Features: Polished stainless steel top with black polymer base High-tech, self-contained LED modules A new stylish, low-profile design Same footprint as the 0615/0616 LED lights wiring hole and mounting screw locations may vary Sold in pairs 2-mile USCG 2nm certified Specifications: Voltage: 12 Volt LED Wattage: 2.5 watts Amperage: 0.21 amps Dimensions L x W x H: 2-1/2 in. x 2-3/4 in. x 1 in. Screw Size: #6 Finish: Stainless Steel Meets Global Specs for: ABYC C-5, NMMA Type Accepted, EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nm NMMA Type Accepted Number: 2619658 *Sold as a pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.