Zoro Homepage

Red/Green Horizontal Mount Side Lights, Pair, Chrome Plated Zinc

  • Mfr # 0648DP0CHR

  • Zoro # G411108422


product price: $194.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0648DP0CHR
Zoro #
G411108422
UPC #
85226789113
Country of Origin
United States

Description

Red/Green Horizontal Mount Side Lights - Pair - Chrome Plated ZincThis Perko light is certified for use on power-driven vessels under 20 meters 65.6 feet in both the USA and European markets. Features:Chrome-plated zinc alloy top with black polymer baseHigh-tech, self-contained LED modulesSame footprint as the 0627/0628 incandescent lights wiring hole and mounting screw locations may vary2-mile USCG 2nm certifiedSpecifications:Voltage: 12 Volt LEDWattage: 2.5 wattsAmperage: 0.21 ampsDimensions L x W x H: 3-3/8 in. x 2-1/2 in. x 1-1/2 in.Screw Size: #6Finish: ChromeMeets Global Specs for: ABYC C-5, NMMA Type Accepted, EN/ISO 19009:2015, ABYC A-16 2016, 1972 COLREGS, RCD 2013/53/EU, USCG 33 CFR - 2nmNMMA Type Accepted Number: 2619658*Sold as a pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.