Shop PERKO
See all product information
Create Account
Replacement Reduced Glare 5 Deg Angle, 48"
- Mfr # 1445DP6CHR
- Zoro # G724011761
product price:Â
$
71.15
/ea
Key Features
Length
9.25 in
Rake Angle
5°
Height
48 in
Width
6.5 in
Base
1060, 1046
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1445DP6CHR
- Zoro #
- G724011761
- UPC #
- 085226048609
- Country of Origin
- United States
- Rake Angle
- 5°
- Base
- 1060, 1046
- Rake
- 5°
Dimensions
- Length
- 9.25 in
- Height
- 48 in
- Width
- 6.5 in
Description
USCG certified for use on power driven vessels under 20 meters (65.6 ft.) in length. 2-mile visibility. Stowaway, 2-pin plug-in type, clear fluted lens w/gold plated contacts. Black top style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.