Zoro Homepage

Searchlight Bulb - 120V - 1000W

  • Mfr # 0846

  • Zoro # G122600284


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0846
Zoro #
G122600284
UPC #
085226485206
Country of Origin
Unknown

Description

Searchlight Bulb - 120V - 1000W Bulb for Solar-Ray Searchlights Specifications: Voltage: 120 Approx. Range Miles: 1-7/8 Bulb Type: Quartz/Halogen Socket Type: Medium Prefocus Socket Code Letter: E Wattage: 1000 Rated Life Hours: 200 Maximum Candlepower Output: 4,601,000 Horizontal Beam Spread Degrees: 4.5 Vertical Beam Spread Degrees: 5.4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.