
Single Battery Disconnect Switch Cup Mount
Mfr # 9621DPC
Zoro # G4629643
product price: $68.45
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9621DPC
Zoro #
G4629643
UPC #
85226784286
Country of Origin
Unknown
Description
Single Battery Disconnect Switch - Cup Mount. The Perko Single Battery Disconnect Switch permits the battery to be shut off from the electrical system when the vessel is not in use. They can also serve as an emergency main disconnect switch in the event of an electrical problem.. The Single Battery Disconnect Switch is Ignition Protected.. Materials & Finish Red polycarbonate polymer body. Black polymer actuator key. Nickel plated terminals Features Small compact size. Unique oval shape mounts in a round hole. Removable actuator key adds additional security Technical Information Rating: 140 Amps Continuous, 200 Amps 5 Min. Intermittent, 250 Amps 30 Second Start. Cup Mount Installation Hole Size: 3". For use with alternators and generators 6-50 V.D.C. Marine Electrical Systems. Ignition Protected. Face Dimensions: 3" x 2-1/2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.