Zoro Homepage
This item is Discontinued.
Perko Surface Mount Trim Tab Underwater Light - White Pair 0178DP2WHT

Surface Mount Trim Tab Underwater Light - White Pair (Discontinued)

  • Mfr # 0178DP2WHT
  • Zoro # G5066626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0178DP2WHT
Zoro #
G5066626
UPC #
85226773433
Country of Origin
United States

Description

LED Surface Mount Trim Tab Underwater Light. Features: Non-Corrosive Molded Black Polymer Housing, White LEDs, 8 Feet of 18 AWG Marine Grade Electrical Cable, Removable brackets can be positioned for horizontal or vertical mounting applications, Trim Tab mounting allows for adjustment of the beam as the tab moves up and down, Mounting riser included in DP Package for use with lipped trim tabs, LEDs provide Longer Life, Less Heat and Use 1/10th the Energy of Standard Lights, 12 Volt, 7.0W, 75 Lumens, 324 C.P. - White, LED Beam: 15 degrees, Lab Rated LED Life: 50,000 Hrs., Dimensions: 4-1/8" x 1-5/16" x 1-1/4", Bolt Size: 8/32 P.H..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.