Zoro Homepage

Vertical Mount Stern Light 12VDC w/STS Bezel

  • Mfr # 0946DP1STS

  • Zoro # G312299458


product price: $74.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0946DP1STS
Zoro #
G312299458
UPC #
85226370113
Country of Origin
Unknown

Description

Vertical Mount Stern Light 12VDC with STS Bezel Certified For Use on Sail or Power Driven Vessels Under 20 Meters 65.6 ft. in Length. Features: Polished Stainless Steel Black Polymer Base Flush Mount 2-Mile USCG 2nm Certified Specifications: Voltage: 12 Volt Bulb Included Wattage: 10 watts Amperage: .74 amps O.D.: 3in Depth: 1in Height: 1-15/16in Screw Size: #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.