
Bird Feeder, Dew Drop, 32 oz, 3-Port/Perch, Acrylic, Clear
Mfr # 273
Zoro # G213994179
product price: $9.95
/eaKey Features
Length
15 in
Width
10.29 in
Depth
11 in
Color
Clear
Design/Theme
Dew Drop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
273
Zoro #
G213994179
UPC #
78978273009
Country of Origin
China
Dimensions
Length
15 in
Width
10.29 in
Depth
11 in
Details
Color
Clear
Design/Theme
Dew Drop
Attracts
Hummingbird
Number of Ports/Perches
3
Description
The Perky-Pet Dew Drop plastic hummingbird feeder features three feeding ports and holds 32 oz of nectar. The feeder base is bright red to attract hummingbirds. The clear, acrylic reservoir makes it easy to monitor nectar levels and unscrews easily from the feeder base for quick cleaning and filling. Hanging is easy with the integrated bird feeder hanger built into the top of the bottle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.