This item is Discontinued.

Perky-Pet Perky-Pet 8040438 1 lbs Wild Bird & Finch Metal Tube Bird Feeder; 6 Ports 8040438

This item is Discontinued.

Perky-Pet

Perky-Pet 8040438 1 lbs Wild Bird & Finch Metal Tube Bird Feeder; 6 Ports (Discontinued)

Mfr # 8040438
Zoro # G103679247
UPC # 78978039117
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040438
Zoro #
G103679247
UPC #
78978039117
Country of Origin
China

Description

Features
  • Bird Type-Wild Bird and Finch
  • Capacity-1 lb.
  • Material-Metal
  • Feeder Style-Tube
  • Number of Feeding Stations-6 ports
  • Width-5.5 in.
  • Height-18.2 in.
  • Color-Green
  • Depth-5.5 in.
  • Powder-coated finish ensures rust resistance
  • Removable perches and base for easy cleaning
  • Six ports with perches accommodates multiple birds
  • Cheerful color looks at home in any yard
  • Holds up to 1 lb of mixed or black-oil sunflower seed
Specifications
  • Capacity: 1 lbs
  • Weight: 0.91 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.