
Seed Lantern Feeder, Sun, Star, 3 lb, Metal, Brown, 10.26 in H, Hanging/Pole Mounting
Mfr # 370
Zoro # G413994139
product price: $35.49
/ea
Sold in multiples of 2 for $70.98
Key Features
Depth
11.3 in
Color
Brown
Design/Theme
Sun Star
Material
Metal
Mounting Type
Hanging/Pole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
370
Zoro #
G413994139
UPC #
78978550001
Country of Origin
China
Dimensions
Depth
11.3 in
Details
Color
Brown
Design/Theme
Sun Star
Material
Metal
Mounting Type
Hanging/Pole
Description
The Perky-Pet Sun & Star lantern bird feeder holds 3 lb of seed and has a wide perching area to allow for more birds to feed at one time. The seed tray also has small holes to allow any access moisture to drain from the seed, which makes it a great feeder for areas that get a lot of snow or rain. The celestial inspired design on the lantern style birdfeeder is sure to keep the birds flocking to your yard every day. With its attractive design, it's a great addition to your outdoor decor. The all metal construction gives this feeder a modern look, yet makes it extremely durable and rust-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.