Wild Bird Feeder, 13-1/4 in H, 1 lb, Metal, Blue, Powder-Coated, Hanging Mounting

  • Mfr # 391

  • Zoro # G213994032


product price:  $23.45
/ea

Key Features

Finish
Powder-Coated
Includes
(1) Hanger
Depth
15.1 in
Color
Blue
Number of Ports/Perches
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
391
Zoro #
G213994032
UPC #
78978003910
Country of Origin
China

Dimensions

Depth
15.1 in

Details

Finish
Powder-Coated
Includes
(1) Hanger
Color
Blue
Number of Ports/Perches
6
Mounting Type
Hanging
Material
Metal

Description

Add some color to your landscape with the Perky-Pet blue metal tube bird feeder. This lovely feeder is a modern addition to your garden, backyard or patio. Easily fill the Perky-Pet blue metal tube bird feeder with up to 1 lb of seed, place in a quiet and convenient place and watch as a variety of birds flock to your feeder. The blue metal tube Feeder is easy to fill, has removable parts for easy cleaning and is powder coated for rust resistance. This bird feeder includes a sturdy hanger for secure hanging and a roof to protect the seed from exposure to the weather. This feeder will complement any decor and also makes a great gift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.