Zoro Homepage

Wild Bird Feeder, 15-1/2 in H, 3 lb, Plastic, Black, Hanging Mounting

  • Mfr # 735

  • Zoro # G013994058


product price: $66.59
/ea

Key Features

Mounting Type
Hanging
Material
Plastic
Squirrel-Resistant
Yes
Color
Black
Depth
17.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
735
Zoro #
G013994058
UPC #
78978735002
Country of Origin
China

Dimensions

Depth
17.24 in

Details

Mounting Type
Hanging
Material
Plastic
Squirrel-Resistant
Yes
Color
Black
Number of Ports/Perches
4

Description

Although squirrels can be smart little animals, they can't outwit this special squirrel-resistant bird feeder with its patented barrier. The Perky-Pet The Preserve Feeder features a decorative metal top, feeding ports, perches and holds up to 3 lb of seed. The patented, diamond-shaped barrier allows birds in and keeps squirrels out. The clear, plastic reservoir makes it easy to monitor seed levels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.