2SFP Industrial Switch with 8-ports: 6 x 10/100Mbps RJ45 Ethernet ports and 2 x 100Mbps SFP slots

  • Mfr # 07017480
  • Zoro # G609018700
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
9V DC, 55V DC
Description/Special Features
Fanless
Mounting
DIN Rail, Compact
Includes
IDS-106FE-2SFP Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Connector Type
Terminal Block
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07017480
Zoro #
G609018700
UPC #
-
Country of Origin
United States
Item
Ethernet Switch
Input Voltage
9V DC, 55V DC
Description/Special Features
Fanless
Mounting
DIN Rail, Compact
Includes
IDS-106FE-2SFP Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Connector Type
Terminal Block
Material
Metal
Application
Security, Industrial, Transportation, Infrastructure, Automation Industry
Network Technology
100Base-TX, 100Base-FX
Expansion Slot Type
SFP
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Fast Ethernet
Power Consumption
3.40 W
Manageable
No
Total Number of Network Ports
8
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP Slots
2
Networking Standards
IEEE 802.3az, IEEE 802.1p, IEEE 802.3u, IEEE 802.3
Port/Expansion Slot Details
6 x Fast Ethernet Network, 2 x Fast Ethernet Expansion Slot
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Housing Material
Metal
Mounting Type
Compact, DIN Rail Mountable
Layer Supported
2
Modular
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews