Shop PERLE

2SFP-XT Industrial Switch with 8-ports: 6 x 10/100Mbps RJ45 Ethernet ports and 2 x 100Mbps SFP slots

  • Mfr # 07017500
  • Zoro # G009018683

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
55V DC, 9V DC
Description/Special Features
Fanless
Connector Type
Terminal Block
Number of Ports
8
Includes
IDS-106FE-2SFP-XT Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07017500
Zoro #
G009018683
UPC #
-
Country of Origin
United States
Item
Ethernet Switch
Input Voltage
55V DC, 9V DC
Description/Special Features
Fanless
Connector Type
Terminal Block
Number of Ports
8
Includes
IDS-106FE-2SFP-XT Ethernet Switch, Terminal Block, Installation Guide, Mounting Kit
Material
Metal
Features
Compact
Application
Industrial
Networking Standards
IEEE 802.3u, IEEE 802.3, IEEE 802.3az, IEEE 802.1p
Number of SFP Slots
2
Power Consumption
3.40 W
Network (RJ-45)
Yes
Network Technology
100Base-TX, 100Base-FX
Manageable
No
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Fast Ethernet
Expansion Slot Type
SFP
Port/Expansion Slot Details
6 x Fast Ethernet Network, 2 x Fast Ethernet Expansion Slot
Green Environmental Attribute
Environmentally Friendly
Modular
Yes
Layer Supported
2
Mounting Type
Compact, DIN Rail Mountable
Total Number of Network Ports
8
Environmentally Friendly
Yes
Housing Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.