
5G/4G Antenna1 x 5G/4G 3dbi antenna with swivel SMA male
Mfr # 08000570
Zoro # G416457761
product price:Â $87.45
/ea
Free Shipping & Returns
Key Features
Connector Type
SMA
Antenna Gain (Isotropic)
3.1 dBi
Voltage Standing Wave Ratio (VSWR)
3
Operating Frequency Range
5150 MHz to 5850 MHz, 1710 MHz to 2700 MHz, 704 MHz to 960 MHz
Directivity
Omni-directional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08000570
Zoro #
G416457761
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Connector Type
SMA
Antenna Gain (Isotropic)
3.1 dBi
Voltage Standing Wave Ratio (VSWR)
3
Operating Frequency Range
5150 MHz to 5850 MHz, 1710 MHz to 2700 MHz, 704 MHz to 960 MHz
Directivity
Omni-directional
Item
Antenna
Description
Perle 08000570 5G/4G Antenna - 1 x 5G/4G 3dbi antenna with swivel SMA male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.