Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antenna Base1 x SMA antenna magnetic base

  • Mfr # 08000560

  • Zoro # G116457757


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.19 in
Connector Type
SMA
Operating Frequency Range
1 GHz to 6 GHz
Form Factor
Magnetic Mount
Voltage Standing Wave Ratio (VSWR)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08000560
Zoro #
G116457757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.19 in

Details

Connector Type
SMA
Operating Frequency Range
1 GHz to 6 GHz
Form Factor
Magnetic Mount
Item
Antenna
Voltage Standing Wave Ratio (VSWR)
2

Description

Perle 08000560 Antenna Base - 1 x SMA antenna magnetic base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.