Shop PERLE
See all product information
Create Account
Bus Conn Me175Tbus15Pp000381Bk
- Mfr # 28900148
- Zoro # G4580968
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Product Type
Power/Data Connector
Connector Details
DIN
Product Name
Power/Data Connector
Connector Type
DIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28900148
- Zoro #
- G4580968
- UPC #
- 679202033224
- Country of Origin
- Germany
- Product Type
- Power/Data Connector
- Connector Details
- DIN
- Product Name
- Power/Data Connector
- Connector Type
- DIN
Description
DIN rail connector, UL 8A / cUL 6A, 150 V, Power Pin positions: 2P Gold, Width 17.5, Color: black - Pack of 10 TBUS connectors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.