Shop PERLE

C-100-M1St2U Media Converter

  • Mfr # 05041810
  • Zoro # G4401445

product price: 
$
416.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Fiber Optic Wavelength
1310 nm, 1550 nm
Media Type Supported
Optical Fiber, Twisted Pair
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05041810
Zoro #
G4401445
UPC #
734660418102
Country of Origin
Canada
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Environmentally Friendly
Yes
Weight (Approximate)
5.29 oz
Fiber Mode Supported
Multi-mode
Fiber Optic Cable Standard
100/140 µm, 85/125 µm, 50/125 µm, 62.5/125 µm
Product Name
Fast Ethernet Converter Module Unmanaged
Number of Network (RJ-45) Ports
1
Number of ST Ports
1
Form Factor
Internal
Product Type
Transceiver/Media Converter
Network Technology
10/100Base-T, 100Base-BX-U
Total Number of Ports
2
Maximum Distance Supported
1.24 Mile
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further ; tighten with a screwdriver.
Storage Humidity
5% to 95% non-condensing
Magnetic Isolation
1.5kv
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Pause
Pause should be enabled when all devices connected to the media ; converter support pause. Auto-Negotiation must be Enabled to use this ; feature; Enabled (Default)- ; The Media converter will advertise Pause capability during ; Auto-Negotiation on the 100Base-TX interface; Disabled- The Media ; converter will advertise that it does not have Pause capability during ; Auto-Negotiation on the 100Base-TX interface.
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Operating temperature
0 C to 50 C (32 F to 122 F)
Fiber Optic Cable
Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-FX link is on and flashes with a 50% duty cycle when ; data is received.
Link Pass Through
Enabled (Default)- ; When the state of the receiver is changed on the 100Base-TX interface it ; is reflected on the 100Base-FX fiber transmitter. When the state of the ; receiver on the 100Base-FX interface is changed it is reflected on the ; 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the ; 100Base-TX transmitter is turned off. When the Far-End Fault Indication ; is cleared the transmitter is turned back on; Disabled- The ; 100Base-TX and the 100Base-FX fiber interface operate independently. ; Far-End Fault indication on the 100Base-FX fiber interface has no effect ; on the 100Base-TX interface.
Emissions
FCC Part 15 Class A, EN55022 Class A
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP ; Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation ; (802.3u) is disabled the Media converter will use the RX Energy method ; on the 100Base-TX interface to set the port MDI or MDIX whichever is ; appropriate; Enabled (Default)- ; Either a straight-through or crossover type cable can be used to connect ; the media converter to the device on the other end of the cable; Disabled- If the ; partner device on the other end of the cable does not have the Auto-MDIX ; feature a specific cable, either a straight-through or crossover will be ; required to ensure that the media convertor's transmitter and the ; partner devices transmitter are connected to the others receiver. The ; Media Convertor's 100Base-TX port is configured as MDI with this switch ; setting.
Bit Error Rate (BER)
<10-12
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on ; when the 100Base-TX link is on and flashes with a 50% duty cycle when ; data is received.
Operating Humidity
5% to 90% non-condensing
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ; ground and power
Operating Altitude
Up to 3,048 meters (10,000 feet)
Electrical Safety
UL 60950-1
Laser Safety
EN 60825-1:2007
Power / TST
This green LED is turned on when power is applied to the media ; converter. Otherwise it is off. The LED will blink when in Loopback test ; mode.
Immunity
EN55024
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber ; interface; Disabled (Default - Up); Enabled- The ; 100Base-X receiver is looped to the 100Base-X transmitter. The ; 100Base-TX transmitter is taken off the interface.
Maximum Power Consumption ( Watts )
2
Auto-Negotiation (802.3u)
Enabled (Default)- ; The media converter uses 802.3u Auto-negotiation on the 100Base-TX ; interface. It is set to advertise full duplex; Disabled- The media ; converter sets the 100Base-TX port to full duplex.
Heat Output ( BTU/HR )
6.8

Dimensions

Fiber Optic Wavelength
1310 nm, 1550 nm

Description

C-100-M1ST2U - Fast Ethernet Media Converter Module: 100Base-TX (RJ-45) [100 m/328 ft.] to 100Base-BX 1310nm TX / 1550nm RX single strand fiber, multimode (ST) [2 km/1.2 miles]

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.